Shop WIPE NEW
See all product information
Create Account
Blazing Wet Tire Shine, 15 Oz Spray
- Mfr # 365324
- Zoro # G822969834
product price:Â
$
11.19
/ea
Sold in multiples of 6 for
$67.14
Key Features
For Use With
Vehicle Tires
Features
Weather resistant, Easy application, Fast drying
Container Size
15 oz
VOC Content Weight Percentage
0.0945
Product Form
Aerosol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 365324
- Zoro #
- G822969834
- UPC #
- 20066486150
- Country of Origin
- United States
- For Use With
- Vehicle Tires
- Features
- Weather resistant, Easy application, Fast drying
- Item
- Tire Shine
- VOC Content Weight Percentage
- 0.0945
- Product Form
- Aerosol
Dimensions
- Container Size
- 15 oz
Description
Wipe New Blazing Wet Tire Shine delivers a deep black, wet-look finish that lasts through rain, road grime, and car washes. Its concentrated polymer formula and Any-Angle Spray ensure smooth, even coverage without sling or messy runoff. Simply spray onto clean, dry tires for a high-gloss shine or wipe after spraying for a rich satin finish.
Documents & Resources
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.