Shop WIPER TECHNOLOGIES
See all product information
Create Account
J Hook Radial Heavy Duty Blade Assembly - 28 in.
Mfr # WT8-28
Zoro # G015832679
product price:Â $33.25
/eaKey Features
Color
Black
Length
29.25 in
Material
Plastic
Depth
2.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WT8-28
Zoro #
G015832679
UPC #
8173417012811
Country of Origin
China
Dimensions
Length
29.25 in
Depth
2.75 in
Details
Color
Black
Material
Plastic
Description
Wiper Technologies has wiper blades for virtually all A Class RVs on the road, so you will always be sure to have the right wiper blade on hand. All Wiper Technologies wiper blades feature a rugged metal construction and a longer life rubber wiping element for consistent, reliable performance. Wiper Technologies wiper blades are available in a variety of sizes from 230mm 9 inches to 1000mm 40 inches. Wiper blades come with adapters for easy installation onto most wiper arms.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.