Shop WIPER TECHNOLOGIES

Heavy Duty Blade Assembly - 24 in.

  • Mfr # WT6-24

  • Zoro # G415721009


product price:  $30.49
/ea

Key Features

Color
Black
Length
30 in
Material
Plastic
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WT6-24
Zoro #
G415721009
UPC #
8173417002416
Country of Origin
China

Dimensions

Length
30 in
Depth
3 in

Details

Color
Black
Material
Plastic

Description

Wiper Technologies has wiper blades for virtually all A Class RVs on the road, so you will always be sure to have the right wiper blade on hand. All Wiper Technologies wiper blades feature a rugged metal construction and a longer life rubber wiping element for consistent, reliable performance. Wiper Technologies wiper blades are available in a variety of sizes from 230mm 9 inches to 1000mm 40 inches. Wiper blades come with adapters for easy installation onto most wiper arms.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.