Zoro Homepage

Disinfecting Surface Wipes, PK12

  • Mfr # 37701

  • Zoro # G212843959


product price: $81.99
/pk 12, $6.83/ea
Free Shipping & Returns

Key Features

Color
White
Length
17 in
Width
7.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37701
Zoro #
G212843959
UPC #
083426000694
Country of Origin
United States

Dimensions

Length
17 in
Width
7.75 in

Details

Item
Disinfecting Surface Wipes
Color
White

Description

Disinfecting Surface Wipes, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.