Zoro Homepage

The 100 ct No Rinse Food Container, PK12

  • Mfr # 33808

  • Zoro # G214546599


product price: $129.99
/pk 12, $10.83/ea
Free Shipping & Returns

Key Features

Color
White
Length
20.38 in
Width
15.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33808
Zoro #
G214546599
UPC #
083426000601
Country of Origin
United States

Dimensions

Length
20.38 in
Width
15.25 in

Details

Item
The 100 ct No Rinse Food Container
Color
White

Description

The 100 ct No Rinse Food Container, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.