Zoro Homepage

The 800 ct Disinfecting Surface, PK4

  • Mfr # 37301

  • Zoro # G713335465


product price: $179.99
/pk 4, $45.00/ea
Free Shipping & Returns

Key Features

Color
White
Length
16.56 in
Width
16.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37301
Zoro #
G713335465
UPC #
083426000168
Country of Origin
United States

Dimensions

Length
16.56 in
Width
16.5 in

Details

Item
The 800 ct Disinfecting Surface
Color
White

Description

The 800 ct Disinfecting Surface, Package Quantity 4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.