Shop All Multi-Purpose Wipes
Wipesplus
Disinfecting Surface Wipes, 80 Wip, PK12, 7 in x 8 in, Lemon, 12 PK
Mfr # 37701
Zoro # G008273793
product price: $61.79
/pk 12, $5.15/ea
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 7 in x 8 in
- Fragrance Lemon
- Length 7 in
- Wipes per Container 80
- Net Weight 14.5 lbs
Product Information
- Brand Wipesplus
- MFR # 37701
- Zoro # G008273793
- UPC # 10834260000695
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 7 in x 8 in |
Length | 7 in |
Width | 8 in |
Details
Description
Disinfecting Surface Wipes,80 Wip,PK12, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M General Purpose Hand Pad, 7447B, Grit Very Fine, Maroon, 6"X9" (48011-04229)
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, 0.7 mil, White, 100 PK (BWKVW3858X)
- SPILL MAGIC Absorbent Powder, 1 gal, Chemicals, Fuel, Oil, Paint, White (SM202DB)
- TOUGH GUY Buffing Pad, Red, Size 19", Round, PK5 (402W39)
- WIPESPLUS Disinfecting Surface Wipes, 800 Wip, PK4, 8 in x 6 in, Lemon, 4 PK (37301)
- WYPALL Towels & Wipes, White, Box, HYDROKNIT*, 160 Wipes, Unscented, 160 PK (KCC 41044)
- CASCADES PRO Towels & Wipes, Blue, Pack, Paper, 2; 168 Wipes, 10.25" x 9.25", 12 PK (W120)
- KIMBERLY-CLARK PROFESSIONAL WypAll GeneralClean X60 Multi-Task Cleaning Cloths, Jumbo Roll, Blue (1100 Sheets/Roll, 1 Roll/Case) (34965)
- GEORGIA-PACIFIC Dry Wipe, Green/White, Dispenser Box, Hydro-entangled (HEF), 150 Wipes, 13 in x 23 1/2 in (29416)
- CROCODILE CLOTH Crocodile Cloth Original, Huge Cloths, PK100 (5900)
- CLOROX Towels & Wipes, White, Canister, Non-Woven Fiber, 150 Wipes, Unscented, 8 PK (CLO 69150)
- Wipesplus Multi-Purpose Wipes