Shop WIPEX
See all product information
Create Account
70% Isopropyl Alcohol Wipes Canister 80ct, 6 pack case, 480 wipes, Lint-Free SMS Cloth, 6PK
- Mfr # WX72005ALC1-6
- Zoro # G322721116
product price:Â
$
39.79
/pk of 6, $6.63/ea
Key Features
Material
Lint-Free Cloth
Length
7 in
Number of Sheets
80
Width
5 in
Container Type
Canister
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WX72005ALC1-6
- Zoro #
- G322721116
- UPC #
- 655315723634
- Country of Origin
- Israel
Dimensions
- Length
- 7 in
- Width
- 5 in
Details
- Material
- Lint-Free Cloth
- Number of Sheets
- 80
- Container Type
- Canister
Description
The Wipex 70% Alcohol Multi-Surface Cleaning Wipes come in a portable, durable canister containing 80 wipes. These wipes are industrial-grade and formulated with 70% isopropyl alcohol and deionized water, delivering a powerful cleaning solution that quickly removes dust, dirt, oxides, and most contaminants. Key features: - Contains 80 wipes per canister - Wipe material: premium SMS cloth, non-linting - Size approximately 5 in x 7 in - Industrial and medical grade quality - Fast-drying formula with no sticky residue - Free from phenol, bleach, and harsh chemicals - Convenient on-the-go canister packaging - High production standards ensuring purity and effectiveness - Suitable for use in controlled environments and general cleaning needs These wipes provide a compact, effective option for sanitizing and cleaning dynamic or professional settings, combining the reliability of isopropyl alcohol with the convenience of a portable canister.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.