Shop WIPEX

Heavy Duty Cleaning Wipes 260ct Value Buckets, 520 Skin-Safe Wipes for Paint, Grease, Adhesives, 2PK

  • Mfr # WX72065HJB-2

  • Zoro # G022721041


product price:  $76.59
/pk 2, $38.30/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WX72065HJB-2
Zoro #
G022721041
UPC #
10655315720654
Country of Origin
Israel

Description

Handy Jack Heavy Duty Cleaning Wipes Bulk Value Bucket is the go-to solution for tough grime and heavy-duty cleaning tasks. Trusted by professionals, crafters, and homemakers alike, these wipes combine powerful cleaning with skin-safe ingredients for versatility. This value bucket contains 260 extra-large, dual-textured wipes designed to tackle grease, paint, adhesives, ink, mud, wax, stains, and much more. One side features a tough abrasive texture to scrub away stubborn messes, while the other side is a soft cloth infused with Aloe Vera and Vitamin E for gentle, safe use on hands and delicate surfaces. The wipes leave behind a fresh citrus scent, making cleanup pleasant and effective. Ideal for use in garages, workshops, construction sites, plumbing, automotive maintenance, painting, crafts, and everyday household projects, Handy Jack wipes are designed for convenience with a portable dispensing bucket. This bulk option offers unbeatable value, making it perfect for high-volume needs at home or on the job. Key Features - Quantity & Size: 260 extra-large wipes (8 x 11 inches) in one bulk value bucket for maximum coverage and lasting use - Dual Texture: Abrasive side for scrubbing tough grime and a soft side for cleaning skin and delicate surfaces - Skin Safe: Enriched with Aloe Vera and Vitamin E to keep hands protected and moisturized during use - Heavy Duty Cleaning: Effectively removes grease, paint, adhesives, epoxy, ink, marker, mud, clay, wax, dirt, stains, appliance residue, scuffs, and other construction materials - Fresh Citrus Scent: Leaves a clean and light citrus fragrance after cleaning - Portable Bulk Bucket: Convenient dispensing bucket suitable for professional and home environments, workshops, job sites, and more Handy Jack wipes deliver professional-grade cleaning power combined with gentle, skin-safe care, providing a reliable, cost-effective solution for any tough cleaning job.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.