Natural Body Wipes 225ct Bucket Refills, Tea Tree/Eucalyptus, Plant-Based Shower Wipes

  • Mfr # WX72234EBBR

  • Zoro # G922721059


product price:  $34.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WX72234EBBR
Zoro #
G922721059
UPC #
655315722347
Country of Origin
Israel

Description

The Embody Yoga & Fitness Body Wipes Bulk Refill Roll for Bucket Dispensers offers the perfect hygiene solution for yoga, Pilates, martial arts, and fitness studios. This bulk roll is intended to refill our dedicated 225ct bucket and contains 225 textured wipes made from plant-based cloth ensuring eco-friendliness without compromising performance. Infused with natural tea tree and eucalyptus essential oils, these wipes provide a refreshing cleanse that soothes and revitalizes skin after intense workouts. Ideal for post-workout freshness or pre-shower cleanups, these large 8” x 8” wipes deliver maximum coverage with just one swipe, minimizing waste while offering superior cleansing power. Compatible with virtually all floor and wall-mounted dispensers, Embody rolls help studios maintain premium hygiene standards with ease, enhancing the client experience and promoting a clean, serene atmosphere. Key Features: - Large Count & Size: Wipes sized at 8” x 8” for full body and gear coverage - Plant-based viscose cloth - Natural Ingredients: Infused with tea tree and eucalyptus essential oils to cleanse and deodorize naturally - Extra Thick & Textured: Designed for maximum effectiveness and coverage with just one wipe - Versatile Use: Ideal for yoga mats, gear, pilates equipment, gym surfaces, and post-workout body refresh - Studio-Preferred: Trusted by yoga instructors, gym owners, martial arts practitioners, and trainers for maintaining hygiene and promoting wellness Wipex Yoga Body & Gear Wipes offer an environmentally responsible, effective, and convenient choice for fitness spaces that prioritize health, cleanliness, and sustainability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.