Shop All Machine Guards
Wire Crafters
Global Industrial Machine Wire Guard Panel, 9'W, Black
Mfr # 800490BK
Zoro # G908662437
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$518.99
Free 30-Day Returns
Product Information
- Brand Wire Crafters
- MFR # 800490BK
- Zoro # G908662437
- UPC # 707022465038
- Country of Origin United States
- Category Machine Guards
Description
Standout features: powder coat finish allows workers to easily see through mesh design. panel features bolt on installation. 3-1/4in industry standard sweep space. protect your workforce from hazardous machinery with the global industrial 9 w machine wire guard panel. Equipped with a 2in x 2in 10-gauge welded wire design that's attached to a durable 13-gauge angle frame, this panel increases visibility in areas like weld cells, laser cutting operations, and metal stamping and folding areas. Customize your safety enclosure even further with compatible global industrial bright yellow posts model numbers 800482yl and 800492yl. Osha and ansi/ria r15.06-2014 compliant. 1 year limited warranty. Measures: 9 w x 5 h. can be rearranged easily. some assembly required. hardware included. color finish: black.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL TOOL 4" Angle Grinder, UT8775-1 (UT8775-1)
- KRAFT TOOL Elite Series 4" All Stainless Steel (DW729L)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 5/8-11 Nc (95115)
- DRILL AMERICA 5/64"x12" HSS Aircraft Extension Drill Bit, Flute Length: 1" (DWDA/CX125/64)
- REPAR Lathe Cover, 78-3/4 in. Lx7-7/8 in. W (AR-2000H200)
- CEDARBERG Opti-Shield, 6" X 6", Polycarbonate, OSHA (8550-226)
- REPAR Safety Shield, 15-3/4 in. Lx9-29/64 in. W (TF-400H240)
- REPAR Lathe Cover, 39-3/8 in. Lx5-29/32 in. W (AR-1000H150)
- GLOBAL INDUSTRIAL Machine Wire Guard Panel, 9'W, Black (800490BK)
- REPAR Lathe Chip Shield, 12-13/12 in. H, Yellow (TC-1-CM)
- CEDARBERG Opti-Shield, 12" X 12", Polycarbonate, OSHA (8550-255)
- Wire Crafters Machine Guards