Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twist-On Wire Connector, 14 AWG Max, Yellow, 600 V, 35000 PK

  • Mfr # 30-874

  • Zoro # G602595796


product price: $4,020.99
/pk 35000, $0.11/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Type
Twist-On
Color
Yellow
Maximum Wire Size
14 AWG
Minimum Wire Size
18 AWG
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-874
Zoro #
G602595796
UPC #
783250308743
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
18 AWG
For Minimum Wire Size - Solid
18 AWG
For Maximum Wire Size - Solid
14 AWG

Details

Item
Twist-On Wire Connector
Type
Twist-On
Color
Yellow
Maximum Voltage
600 V
Twist-On Style
Non-Wing
Termination Style
Twist-On

Description

Wirenut 74B Yellow,35K/Drum,PK35000, Package Quantity 35000

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.