Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hinged Gate, 4 ft x 7 ft 3-1/4 In

  • Mfr # HD4710RW

  • Zoro # G9895812


product price: $627.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Wire Room Components
Wire Partition Doors
Material
Steel
Overall Height
10.4 ft
Overall Width
52 in
Door Height
87 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HD4710RW
Zoro #
G9895812
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10.4 ft
Overall Width
52 in
Door Height
87 5/8 in
Door Width
48 in
Post Height
10 ft. 5-1/4"
Base Plate Depth
7 in
Post Width
2"
Mesh Size
2 in x 2 in
Overall Depth
2 in
Base Plate Width
2 in
Wire Mesh Opening Height
2 in
Wire Thickness
10 ga
Wire Mesh Opening Width
2 in

Details

Wire Room Components
Wire Partition Doors
Item
Hinged Door
Material
Steel
Gauge
10 ga
Finish
Powder Coated
Includes
(2) Door Posts, Transom Panel
Function
Allows Access Inside Cage or Through Cage with a Swinging Man Door
Color
Gray
Standards
ANSI/RIA, OSHA
For Use With
Mfr. No. HDLKXKD, HDLKXKA
Post Material
Steel Tubing
Door Type
Swing
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Exterior Swing Direction
Universal
Method of Construction
Welded
Mounting Orientation
Left, Right
Opening Type
Hinged
Product Type
Stock Hinged Door
Compatible Manufacturer Model Number
HDLKXKA, HDLKXKD
Mounting Hardware Included
3/8 in Standard-Thread Grade 2 Plated Fasteners
Includes Mounting Hardware
Yes
Lock Type
Padlock

Description

Stock Hinged Door, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 2 in, Powder-Coated, Overall Height 10 1/2 ft, Overall Depth 2 in, Overall Width 4 3/8 ft, Gray, Includes Mounting Hardware Yes, Steel, Wire Thickness 10 ga, Mounting Hardware Included 3/8 in Standard-Thread Grade 2 Plated Fasteners, For Maximum Door Opening Width 48 in, Method of Construction Welded, Compatible Brand and Series WIRECRAFTERS, Compatible Manufacturer Model Number HDLKXKA, HDLKXKD, Door Height 87 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.