Shop All Pallet Rack Accessories
Wirecrafters
Offset Mounting Clip, 4inW, Gray, 3in BaseD
Mfr # BR4PK
Zoro # G1999011
product price: $35.29
/pk 4, $8.82/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4 in
- Overall Depth 4 in
- Overall Height 2 in
- Color Gray
- Material Steel
Product Information
- Brand Wirecrafters
- MFR # BR4PK
- Zoro # G1999011
- Country of Origin United States
- Category Pallet Rack Accessories
Dimensions
Overall Width | 4 in |
Overall Depth | 4 in |
Overall Height | 2 in |
Details
Description
Aisle Guard Offset Mounting Clip, Includes Hardware Yes, Overall Depth 4 in, Overall Height 2 in, Overall Width 4 in, 10 ga, Gray, Powder Coated, Steel, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Storage Bin, White, 50 PK (BINMT815)
- JAMCO Fixed Work Table, Steel, 36" W, 24" D (WS236GP)
- WESCO Replacement Blade for Heavy Duty Drum Deheader, DDH-P202 (440014)
- QUANTUM STORAGE SYSTEMS Ultra Stack and Hang Bin, 8-1/4 in x 18 in x 9 in, Clear (QUS265CL)
- WIRECRAFTERS Back Panel, 144inW, Gray, 2in BaseD (BACK125)
- HUSKY RACK & WIRE Pallet Rack Protector, 144W x 48In H (RGW1204)
- AIGNER INDEX Warehouse Aisle Pallet Rack Sign Kit - 5-1/2x8-1/2 - White (WSK1W)
- EGA Solid Sheet Steel Pallet Rack Decking Die Shelf, 42"D x 46"W (M25DS-4246-LD)
- VESTIL Floor Safety Curb 3/8" Thick 48" Long Yellow (FSC-38-48-YL)
- GLOBAL INDUSTRIAL Pallet Rack Safety Clip (798632)
- GLOBAL INDUSTRIAL 12H Pallet Rack Frame Guard with Hardware - Yellow (798617)
- Wirecrafters Pallet Rack Accessories