Wirecrafters

Offset Mounting Clip, 7inW, Gray, 6in BaseD


product price: $38.59
/pk 4, $9.65/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Width 7 in
  • Overall Depth 7 in
  • Overall Height 2 in
  • Color Gray
  • Material Steel
See all product information

Product Information

Dimensions

Overall Width 7 in
Overall Depth 7 in
Overall Height 2 in

Details

Pallet Rack Accessory Item Aisle Guard Offset Mounting Clip
Color Gray
Material Steel
Finish Powder Coated
Includes (4) 4 in to 6 in Offset Clips, Hardware
For Use With Mfr. No. BACK84, BACK85, BACK94, BACK95, BACK104, BACK105, BACK124, BACK125
Item Aisle Guard Offset Mounting Clip
Mounting Rack
Pallet Rack Construction Teardrop
Includes Hardware Yes
Gauge 10 ga

Description

Aisle Guard Offset Mounting Clip, Includes Hardware Yes, Overall Depth 7 in, Overall Height 2 in, Overall Width 7 in, 10 ga, Gray, Powder Coated, Steel, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.