Zoro Homepage

Side Panel Kit, 33inW, Gray, 36in BaseD

  • Mfr # BACK3612S

  • Zoro # G3459867


product price: $429.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Pallet Rack Accessory Item
Aisle Guard Side Panel
Overall Depth
1-1/4"
Color
Gray
Material
Steel
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BACK3612S
Zoro #
G3459867
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
33 in
Overall Depth
1-1/4"
Overall Height
144 in

Details

Pallet Rack Accessory Item
Aisle Guard Side Panel
Color
Gray
Material
Steel
Finish
Powder Coated
Pallet Rack Construction
Teardrop
Mounting
Rack
Item
Aisle Guard Side Panel
Includes
(4) Flush Mount Clips, Hardware
For Use With
Pallet Rack
Number of Bays
1
Includes Hardware
Yes
Gauge
10 ga

Description

Aisle Guard Side Panel, Number of Bays 1, Includes Hardware Yes, Overall Depth 1-1/4 In., Overall Height 144 in, Overall Width 33 in, 10 ga, Gray, Powder Coated, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.