Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
884CSS
Zoro #
G2201906
UPC #
-
Country of Origin
United States
Dimensions
Door Size
3 ft. W x 7 ft. H
Wall Thickness
2"
Room Size Height
8 ft. 5-1/4"
Room Size Width
8 ft. 4"
Room Size Depth (Ft.)
8 ft. 4"
Room Size Depth
8 ft. 4"
Door Size (Ft.)
3 ft. W x 7 ft. H
Room Size Width (Ft.)
8 ft. 4"
Room Size Height (Ft.)
8 ft. 5-1/4"
Details
Item
Partition Cage
Lock
Keyed Different
Includes
All Necessary Hardware and Keyed Different Lock
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Ceiling
Yes
Standards
Meets or Exceeds OSHA and ANSI
Description
1-Stage Glass Bead Blast, Includes All Necessary Hardware and Keyed Different Lock, Standards Meets or Exceeds OSHA and ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.