Zoro Homepage

Communications Cover Plate, Brown, Brass

  • Mfr # 829STC

  • Zoro # G0554438


product price: $91.89
/ea
Free Shipping & Returns

Key Features

Type
Floor Box
Color
Gold
For Use With
OmniBox Series Floor Boxes
Material
Brass
Standards
cULus Listed, File E2961 Guide QCIT, Meets Article 314.27(C) of NEC, RoHS Directive (2011/65/EU)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
829STC
Zoro #
G0554438
UPC #
786564006268
Country of Origin
China

Dimensions

Length
4 3/16 in
Depth
4.25 in
Width
3 1/8 in
Height
0.5 in
Length (Straight Wireway)
4 3/16 in
Overall Length
3 1/4 in
Overall Height
1/2 in
Overall Width
4 1/4 in
Product Depth US
4.25 in
Product Width US
3.25 in
Product Height US
0.5 in

Details

Item
Floor Box Cover
Type
Floor Box
Color
Gold
For Use With
OmniBox Series Floor Boxes
Material
Brass
Standards
cULus Listed, File E2961 Guide QCIT, Meets Article 314.27(C) of NEC, RoHS Directive (2011/65/EU)
Material of Construction
Brass
Mounting
Screw On
Features
Brass communications cover plate, data slides. Feed through only, not for use with a mounting plate for communication jacks. NOTE: Not available in Brushed Aluminum finish. Brass covers and flanges are not interchangeable with aluminum or nonmetallic covers and flanges. Nonmetallic covers are interchangeable with aluminum flanges.
Number of Gangs
2
Finish
Brushed
Shape
Rectangular
Construction
Assembled
Standard
cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT. Meets Article 314.27(C) of NEC.
Cable Entry
Through Floor in
Application Sector
Commercial
Special Features
Available in one-, two-, and three-gang configurations. Removable dividers increase capacity. More configurations to support multiservice applications. Triple service boxes. Accommodates power, communication and/or audio/video devices which reduces the need for multiple boxes.
Product Environmental Profile
Yes
Product Line
Wiremold
cULus Listed
Yes
Compatible with Series
880, 880MP2
Cover Shape
Rectangular

Description

Floor Box Cover, Shape Rectangular, Number of Gangs 2, Length 4 3/16 in, Width 3 1/8 in, Material Brass, Finish Brushed, For Use With OmniBox Series Floor Boxes, Standards cULus Listed, File E2961 Guide QCIT, Meets Article 314.27(C) of NEC, RoHS Directive (2011/65/EU)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.