Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Gang Carpet Flange, Black

  • Mfr # 827PCC-BLK

  • Zoro # G0554611


product price: $70.89
/ea

Key Features

Type
Floor Box
Color
Black
For Use With
OmniBox Series Floor Boxes
Material
Non-Metallic
Material of Construction
Non Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
827PCC-BLK
Zoro #
G0554611
UPC #
786564542315
Country of Origin
Mexico

Dimensions

Depth
8.88 in
Width
5.75 in
Height
1.0 in
Overall Length
9 in
For Raceway Width x Height
1 5/16 in x 7/16 in
For Raceway Width
1 1/4 in
For Raceway Height
1/2 in
Overall Width
5 3/4 in
Product Width US
5.75 in
Product Height US
1.0 in
Product Depth US
8.88 in

Details

Item
Double Gang Carpet Flange
Type
Floor Box
Color
Black
For Use With
OmniBox Series Floor Boxes
Material
Non-Metallic
Material of Construction
Non Metallic
Standards
cULus Listed
Includes
(1) Carpet Flange
Number of Gangs
2
Features
For Ortronics Connectivity Use with 829PFLRT Cover, For Wiremold Open System Connectivity Use with 829PGL Cover, Two-Gang Nonmetallic Carpet Flange
Mounting Style
Screw On
Series
800
Compatible with Product Type
OmniBox Floor Boxes
Construction
Assembled
Special Features
Non Metallic plate, light weight construction,Scrub water compliant, UL Listed
Standard
cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT. Meets Article 314.27(C) of NEC.
Application Sector
Commercial
Product Line
Wiremold
Number of Outlets
0
Product Environmental Profile
Yes
cULus Listed
Yes
Product Volume US
51.03 cu in

Description

Double Gang Carpet Flange, Series 800, For Raceway Height 1/2 in, For Raceway Width 1 1/4 in, For Raceway Width x Height 1 5/16 in x 7/16 in, Material Non-Metallic, Color Black, Mounting Style Screw On, Compatible with Product Type OmniBox Floor Boxes, Features For Ortronics Connectivity Use with 829PFLRT Cover, For Wiremold Open System Connectivity Use with 829PGL Cover, Two-Gang Nonmetallic Carpet Flange, Includes (1) Carpet Flange, Number of Gangs 2, Overall Length 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.