Zoro Homepage

Electrical Box, Raceway Box Type, 2 Gangs

  • Mfr # BW32

  • Zoro # G210654106


product price: $47.19
/ea

Key Features

Box Type
Raceway
Number of Gangs
2 Gangs
Overall Width
4.88 in
Color
White
Height
4.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BW32
Zoro #
G210654106
UPC #
086698568725
Country of Origin
China

Dimensions

Overall Width
4.88 in
Height
4.88 in

Details

Item
Electrical Box
Box Type
Raceway
Number of Gangs
2 Gangs
Color
White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.