Zoro Homepage

Five Gang Box Fitting, Ivory, Steel

  • Mfr # V5748-5

  • Zoro # G0554261


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Type
Cord and Cable Management
Color
Ivory
Raceway Type
Steel
For Use With
700 Raceways, 500 Raceways
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V5748-5
Zoro #
G0554261
UPC #
786776039962
Country of Origin
United States

Dimensions

Length (In.)
4 3/4 in
Width (In.)
10 1/8 in
Length
4 3/4 in

Details

Item
Five Gang Box Fitting
Type
Cord and Cable Management
Color
Ivory
Raceway Type
Steel
For Use With
700 Raceways, 500 Raceways
Material
Steel
Number of Channels
2
Material of Construction
Steel
Standards
File E41751 Guide RJPR, Meets Article 386 of NEC and Meets Section 12-600 of CEC, RoHS, UL and cUL Listed File E4376 Guide RJBT
Features
Fittings have Removable Covers, Low Profile, Scuffcoat Finish
Number of Gangs
5
Mounting
Surface
Voltage
600.0 V
Series
500, 700
Knockouts
(2) 1/2 in Trade Size
Standard
cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
Application Sector
Residential/Commercial
Special Features
Low-profile, unobtrusive appearance. Blends with any décor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions.
Product Environmental Profile
Yes
Product Line
Wiremold

Description

Five Gang Box Fitting, Series 500, 700, Material of Construction Steel, Number of Channels 2, Knockouts (2) 1/2 in Trade Size, Color Ivory, Length (In.) 4 3/4 in, Width (In.) 10 1/8 in, For Use With 500 Raceways, 700 Raceways, Features Fittings have Removable Covers, Low Profile, Scuffcoat Finish, Mounting Surface, Standards File E41751 Guide RJPR, Meets Article 386 of NEC and Meets Section 12-600 of CEC, RoHS, UL and cUL Listed File E4376 Guide RJBT, Number of Gangs 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.