Zoro Homepage

GFCI Three Gang Box Fitting, Ivory, Steel

  • Mfr # V5744-3

  • Zoro # G0554666


product price: $73.89
/ea

Key Features

Type
Cord and Cable Management
Raceway Type
Steel
Color
Ivory
For Use With
700 Raceways, 500 Raceways
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V5744-3
Zoro #
G0554666
UPC #
786776039900
Country of Origin
United States

Dimensions

Length
4 5/8 in
Length (In.)
4 5/8 in
Width (In.)
6 1/2 in

Details

Item
GFCI Three Gang Box Fitting
Type
Cord and Cable Management
Raceway Type
Steel
Color
Ivory
For Use With
700 Raceways, 500 Raceways
Material
Steel
Material of Construction
Steel
Standards
File E41751 Guide RJPR, Meets Article 386 of NEC and Meets Section 12-600 of CEC, RoHS, UL and cUL Listed File E4376 Guide RJBT
Number of Channels
2
Number of Gangs
3
Voltage
600.0 V
Mounting
Surface
Features
Fittings have Removable Covers, Low Profile, Scuffcoat Finish
Series
500, 700
Knockouts
(1) 1/2 in Trade Size
Application Sector
Residential/Commercial
Standard
cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
Special Features
Low-profile, unobtrusive appearance. Blends with any décor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions.
Product Line
Wiremold
Product Environmental Profile
Yes

Description

GFCI Three Gang Box Fitting, Series 500, 700, Material of Construction Steel, Number of Channels 2, Knockouts (1) 1/2 in Trade Size, Color Ivory, Length (In.) 4 5/8 in, Width (In.) 6 1/2 in, For Use With 500 Raceways, 700 Raceways, Features Fittings have Removable Covers, Low Profile, Scuffcoat Finish, Mounting Surface, Standards File E41751 Guide RJPR, Meets Article 386 of NEC and Meets Section 12-600 of CEC, RoHS, UL and cUL Listed File E4376 Guide RJBT, Number of Gangs 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.