Zoro Homepage

Internal Elbow Fitting, Gray, Aluminum

  • Mfr # AL3317

  • Zoro # G0554535


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Type
Raceway
Raceway Type
Aluminum
Color
Gray
For Use With
AL3300 Series Raceway
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL3317
Zoro #
G0554535
UPC #
786776105124
Country of Origin
Mexico

Dimensions

Length
6 in
Overall Width
6 in
Overall Length
6 in

Details

Item
Internal Elbow Fitting
Type
Raceway
Raceway Type
Aluminum
Color
Gray
For Use With
AL3300 Series Raceway
Material
Aluminum
Standards
ADA Compliant, cULus Listed, UL Listed, UL5
Includes
Couplings
Number of Channels
1
Material of Construction
Aluminum
Features
For Making 90 Degrees Internal Corners, Four AL33001 Couplings Included
Voltage
600.0 V
Series
AL3300
Compatible with Product Type
AL3300 Raceways
Special Features
Compact size, application flexibility. Useful for locations requiring limited space. Satin anodized finish, good-looking appearance, resists corrosion and is easy to clean and maintain.
Application Sector
Commercial
Standard
cULus Listed Raceway: File E4376 Guide RJPR. Fittings: File E41751 Guide RJPR. Raceway & Fittings: Meet Article 386 of NEC. Multioutlet Assemblies: Meet Article 380 of NEC.
Product Line
Wiremold
cULus Listed
Yes
Product Environmental Profile
Yes

Description

Internal Elbow Fitting, Series AL3300, Material Aluminum, Color Gray, Number of Channels 1, Compatible with Product Type AL3300 Raceways, Features For Making 90 Degrees Internal Corners, Four AL33001 Couplings Included, Includes Couplings, Overall Length 6 in, Overall Width 6 in, Standards ADA Compliant, cULus Listed, UL Listed, UL5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.