Zoro Homepage

Open Base Extensn Box Fitting, Ivry, Steel

  • Mfr # V5737

  • Zoro # G0415077


product price: $18.79
/ea

Key Features

Type
Cord and Cable Management
Color
Ivory
Raceway Type
Steel
For Use With
700 Raceways, 500 Raceways
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V5737
Zoro #
G0415077
UPC #
786776070408
Country of Origin
United States

Dimensions

Width
4.75 in
Depth
1.0 in
Height
4.75 in
Product Height US
4.75 in
Product Width US
4.75 in
Product Depth US
1.0 in

Details

Item
Open Base Extension Box Fitting
Type
Cord and Cable Management
Color
Ivory
Raceway Type
Steel
For Use With
700 Raceways, 500 Raceways
Material
Steel
Standards
File E90377 Guide RJYT, File E90378 Guide RJTX, Meets Article 386 of NEC and Meets Section 12-1600 of CEC, RoHS, UL and cUL Listed
Number of Channels
2
Material of Construction
Steel
Voltage
300.0 V
Features
Accepts Communication and/or Power Wiring, Datacom Connectivity Options, Easy to Align, Lightweight and Easy to Handle, Snap-On Latching Cover
Series
500, 700
Special Features
Low-profile, unobtrusive appearance., Surface mounting, UL5 and ADA compliant, UL and cUL Listed component raceways
Standard
cULus Listed Surface Metal Raceway: File E41751: Guide RJPR
Application Sector
Commercial
Product Line
Wiremold
Product Volume US
17.71 cu in
Product Environmental Profile
Yes
cULus Listed
Yes

Description

Open Base Extension Box Fitting, Series 500, 700, Material of Construction Steel, Number of Channels 2, Color Ivory, For Use With 500 Raceways, 700 Raceways, Features Accepts Communication and/or Power Wiring, Datacom Connectivity Options, Easy to Align, Lightweight and Easy to Handle, Snap-On Latching Cover, Standards File E90377 Guide RJYT, File E90378 Guide RJTX, Meets Article 386 of NEC and Meets Section 12-1600 of CEC, RoHS, UL and cUL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.