Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Adapter, USB, 3 ft., Black

  • Mfr # BK20GB306TRUSB

  • Zoro # G6381160


product price: $132.99
/ea
Sold in multiples of 2 for $265.98
Free Shipping & Returns

Key Features

Type
USB
Cord Length
3 ft.
Color
Black
Standards
cULus Listed, NEC
Hz
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK20GB306TRUSB
Zoro #
G6381160
UPC #
786776182538
Country of Origin
United States

Dimensions

Cord Length
3 ft.

Details

Item
Plug Adapter
Type
USB
Color
Black
Standards
cULus Listed, NEC
Hz
60 Hz
Max. Amps
20A
Voltage
125V
Mounting Style
Wall
Housing Material
Steel
Number of Outlets
2 USB/5
Features
Provides a great solution for adding the convenience of multiple Outlets and USB charging to work or living areas.
Enclosure Rating
Dry Interior Locations
Number of Receptacles
5
Environmental Conditions
Dry interior locations
Frequency Rating
60 Htz Hz
Application Sector
Commercial
Enclosure Type
Steel
cULus Listed
Yes

Description

USB Plugmold,Black,5 Outlets,2 USB,3 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.