Shop All Electrical Boxes
Wiremold
Poke Through Box, 24.5 cu in, Wiring Box
Mfr # RC7ATCBK
Zoro # G0574747
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 24.5 cu in
- Box Type Wiring Box
- Width 7 in
- Depth 16 in
- Height 7 in
Product Information
- Brand Wiremold
- MFR # RC7ATCBK
- Zoro # G0574747
- UPC # 786564067412
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Width | 7 in |
Depth | 16 in |
Height | 7 in |
Core Hole Size | 3.063 in |
Product Height US | 7.0 in |
Product Width US | 7.0 in |
Product Depth US | 16.0 in |
Details
Description
Assembly Flush Poke Thru /20A/Bk/Tc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (ZB4BL5)
- NVENT HOFFMAN Closure Plate, 12.00x6.00, Gray, Steel (F126LP)
- STA-KON 12-10 AWG Vinyl Fork Terminal #10 Stud PK50 (10RC-10F)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 50' Length - Blue (HS363-S50-BLUE)
- WIREMOLD Electrical Box, 2 Gang, Aluminum, Floor Box (828TCAL)
- WIREMOLD Electrical Box, 18 cu in, Outlet Box (861QTCBK)
- WIREMOLD Electrical Box, Alarm Box, 4 Gangs, Steel (V5748-4)
- WIREMOLD Electrical Box, 115 cu in, Floor Box (AC10105-2)
- RACO Electrical Box, 7.3 cu in, Handy Box, 1 Gangs, Galvanized Steel (640)
- RACO Electrical Box, 21 cu in, Square Box, 2 Gangs, Galvanized Steel, Square (223)
- CANTEX Weatherproof Electrical Box, 21.8 cu in, FSS, 1 Gangs, PVC (5133543)
- Wiremold Electrical Boxes