Zoro Homepage

Power Strip, 10 Outlet(s) 6 ft.

  • Mfr # 4810ULBC*

  • Zoro # G608624469


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Cord Length
6 ft.
Standards
cULus Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4810ULBC*
Zoro #
G608624469
UPC #
786776100969
Country of Origin
Mexico

Dimensions

Cord Length
6 ft.

Details

Item
Power Strip
Standards
cULus Recognized
Number of Outlets
10

Description

Ten outlets, 6' 1.8m cord. Length 48'' 1.2m. Receptacle center-to-center 4'' 101mm. 15 amp unit with a 15a resettable circuit breaker.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.