
Power Strip, 8 Outlet(s) 15 ft.
Mfr # 2008ULBD20R*
Zoro # G308624462
product price: $326.99
/ea
Free Shipping & Returns
Key Features
Cord Length
15 ft.
Standards
cULus Recognized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2008ULBD20R*
Zoro #
G308624462
UPC #
786776120547
Country of Origin
Mexico
Dimensions
Cord Length
15 ft.
Details
Item
Power Strip
Standards
cULus Recognized
Number of Outlets
8
Description
Eight 20a outlets with t-slots, 15' 4.6m cord. Length 20'' 508mm. Receptacle center-to-center 1 1/4'' 32mm. 20 amp unit with a 20a resettable circuit breaker.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.