Zoro Homepage

Power Strip, SJT, 5-15R, 5-15P, 15 ft.

  • Mfr # P6-15*

  • Zoro # G108624471


product price: $74.69
/ea

Key Features

Type
SJT
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
15 ft.
Gauge/Conductor
14/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6-15*
Zoro #
G108624471
UPC #
786776043488
Country of Origin
China

Dimensions

Cord Length
15 ft.

Details

Item
Power Strip
Type
SJT
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Gauge/Conductor
14/3
Standards
UL Listed
Number of Outlets
6

Description

P6 includes six outlets in a putty white impact-resistant housing. Delivers 15a of power with a lighted switch. Includes 15 ft 14/3 sjt white cord with nema 5-15 plug.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.