
Power Strip, Surge, 6 ft., Silver
Mfr # PM48TC
Zoro # G105309531
product price: $69.29
/eaKey Features
Type
Surge
Number of Outlets
10
Cord Length
6 ft.
Color
Silver
Standards
cULus Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PM48TC
Zoro #
G105309531
UPC #
86698000331
Country of Origin
United States
Dimensions
Cord Length
6 ft.
Details
Item
Power Strip
Type
Surge
Number of Outlets
10
Color
Silver
Standards
cULus Listed
Mounting Style
Wall
Voltage
125V
Max. Amps
15A
Housing Material
Aluminum
Series
Plugmold
Description
This Plugmold tough 10-outlet power strip offers power where you need it. The strip is made of aluminum for durability and features a bright finish with a diamond plate design. Its 6 feet cord allows for versatile placement.
- • Great for a workbench or garage
- • 4 feet long power strip with 10 receptacles and circuit breaker
- • Circuit breaker protection
- • UL listed
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.