Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Strip, USB, 5 ft., Black

  • Mfr # BK20GB506TRUSB

  • Zoro # G6381072


product price: $151.99
/ea
Sold in multiples of 2 for $303.98
Free Shipping & Returns

Key Features

Type
USB
Cord Length
5 ft.
Color
Black
Standards
cULus Listed, NEC
Hz
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK20GB506TRUSB
Zoro #
G6381072
UPC #
786776182545
Country of Origin
United States

Dimensions

Cord Length
5 ft.

Details

Item
Power Strip
Type
USB
Color
Black
Standards
cULus Listed, NEC
Hz
60 Hz
Voltage
125V
Housing Material
Steel
Max. Amps
20A
Mounting Style
Wall
Number of Outlets
2 USB/9
Features
Provides a great solution for adding the convenience of multiple Outlets and USB charging to work or living areas.
Enclosure Rating
Dry Interior Locations
cULus Listed
Yes
Application Sector
Commercial
Environmental Conditions
Dry interior locations
Number of Receptacles
9
Enclosure Type
Steel
Frequency Rating
60 Htz Hz

Description

USB Plugmold,Black,9 Outlets,2 USB,5 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.