Zoro Homepage

Power Strip, USB, 5 ft., White

  • Mfr # WH20GB506TRUSB

  • Zoro # G6381090


product price: $156.99
/ea
Sold in multiples of 2 for $313.98
Free Shipping & Returns

Key Features

Type
USB
Cord Length
5 ft.
Color
White
Standards
cULus Listed, NEC
Hz
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH20GB506TRUSB
Zoro #
G6381090
UPC #
786776182668
Country of Origin
United States

Dimensions

Cord Length
5 ft.

Details

Item
Power Strip
Type
USB
Color
White
Standards
cULus Listed, NEC
Hz
60 Hz
Housing Material
Steel
Voltage
125V
Mounting Style
Wall
Number of Outlets
2 USB/9
Max. Amps
20A
Features
Provides a great solution for adding the convenience of multiple Outlets and USB charging to work or living areas.
Enclosure Rating
Dry Interior Locations
Product Type
Cable Routing
Number of Receptacles
9
Enclosure Type
Steel
Environmental Conditions
Dry interior locations
Application Sector
Commercial
cULus Listed
Yes
Frequency Rating
60 Htz Hz

Description

USB Plugmold,White,9 Outlets,2 USB,5 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.