
Single Cover Plate, Gray, Aluminum
Mfr # ALA-E
Zoro # G0414359
product price: $25.89
/eaKey Features
Type
Cord and Cable Management
Color
Gray
Raceway Type
Aluminum
For Use With
ALA4800 Raceways
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALA-E
Zoro #
G0414359
UPC #
786776523805
Country of Origin
Mexico
Details
Item
Single Cover Plate
Type
Cord and Cable Management
Color
Gray
Raceway Type
Aluminum
For Use With
ALA4800 Raceways
Material
Aluminum
Standards
File E15191 Guide PVGT Meets Article 380 of NEC and Section 12-3032 of CEC, Meets Article 386 of NEC and Section 12-3032 of CEC, RoHS
Material of Construction
Aluminum
Number of Channels
2
Features
Straight Blade and Locking
Voltage
600.0 V
Standard
cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Raceway & Fittings: Meets Article 386 of NEC. Multioutlet Assemblies: Meets Article 380 of NEC.
Application Sector
Commercial
Special Features
Durable, architectural clear anodized finish. Wipesclean and resists corrosion. Custom colors availableupon request.
Product Line
Wiremold
Product Environmental Profile
Yes
cULus Listed
Yes
Description
Single Cover Plate, Material of Construction Aluminum, Number of Channels 2, Color Gray, For Use With ALA4800 Raceways, Features Straight Blade and Locking, Standards File E15191 Guide PVGT Meets Article 380 of NEC and Section 12-3032 of CEC, Meets Article 386 of NEC and Section 12-3032 of CEC, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.