
Single Cover Plate, Gray, Aluminum
Mfr # ALA-J
Zoro # G0554018
product price: $23.19
/eaKey Features
Type
Cord and Cable Management
Raceway Type
Aluminum
Color
Gray
For Use With
ALA4800 Raceways
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ALA-J
Zoro #
G0554018
UPC #
786776523836
Country of Origin
Mexico
Details
Item
Single Cover Plate
Type
Cord and Cable Management
Raceway Type
Aluminum
Color
Gray
For Use With
ALA4800 Raceways
Material
Aluminum
Standards
File E15191 Guide PVGT Meets Article 380 of NEC and Section 12-3032 of CEC, Meets Article 386 of NEC and Section 12-3032 of CEC, RoHS
Material of Construction
Aluminum
Number of Channels
2
Voltage
600.0 V
Features
Mounts Straight Blade or Locking Single Receptacles
Application Sector
Commercial
Special Features
Durable, architectural clear anodized finish. Wipesclean and resists corrosion. Custom colors availableupon request.
Standard
cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Raceway & Fittings: Meets Article 386 of NEC. Multioutlet Assemblies: Meets Article 380 of NEC.
cULus Listed
Yes
Product Environmental Profile
Yes
Product Line
Wiremold
Description
Single Cover Plate, Material of Construction Aluminum, Number of Channels 2, Color Gray, For Use With ALA4800 Raceways, Features Mounts Straight Blade or Locking Single Receptacles, Standards File E15191 Guide PVGT Meets Article 380 of NEC and Section 12-3032 of CEC, Meets Article 386 of NEC and Section 12-3032 of CEC, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.