
Solid Base Fixture Box Fitting, Wht, Steel
Mfr # 5738WH
Zoro # G0414368
product price: $16.29
/eaKey Features
Type
Raceway
Color
White
Raceway Type
500 & 700 Series
For Use With
700 Raceways, 500 Raceways
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5738WH
Zoro #
G0414368
UPC #
786776562873
Country of Origin
United States
Dimensions
Width (In.)
3 1/2 in
Length (In.)
2 3/4 in
Depth
4 1/16 in
Length
2 3/4 in
Overall Depth
4 1/16 in
Details
Item
Solid Base Fixture Box Fitting
Type
Raceway
Color
White
Raceway Type
500 & 700 Series
For Use With
700 Raceways, 500 Raceways
Material
Steel
Number of Channels
2
Material of Construction
Steel
Standards
File E41751 Guide RJPR, Meets Article 386 of NEC and Meets Section 12-600 of CEC, RoHS, UL and cUL Listed File E4376 Guide RJBT
Features
Fittings have Removable Covers, Low Profile, Scuffcoat Finish
Voltage
600.0 V
Mounting
Screw On
Series
500, 700
Knockouts
(4) 1/2 in Trade Size
Special Features
Low-profile, unobtrusive appearance. Blends with any décor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions.
Application Sector
Residential/Commercial
Standard
cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
Product Environmental Profile
Yes
Product Line
Wiremold
Description
Solid Base Fixture Box Fitting, Series 500, 700, Material of Construction Steel, Number of Channels 2, Knockouts (4) 1/2 in Trade Size, Color White, Length (In.) 2 3/4 in, Width (In.) 3 1/2 in, For Use With 500 Raceways, 700 Raceways, Features Fittings have Removable Covers, Low Profile, Scuffcoat Finish, Mounting Screw On, Standards File E41751 Guide RJPR, Meets Article 386 of NEC and Meets Section 12-600 of CEC, RoHS, UL and cUL Listed File E4376 Guide RJBT, Overall Depth 4 1/16 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.