
Three Gang Box Fitting, Ivory, PVC
Mfr # 2348-3
Zoro # G0555040
product price: $24.79
/eaKey Features
Type
Cord and Cable Management
Color
Ivory
Raceway Type
Non Metallic
For Use With
400 2300 Raceways, 800 2300 Raceways
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2348-3
Zoro #
G0555040
UPC #
786776056501
Country of Origin
United States
Dimensions
Length
4 3/4 in
Depth
1 3/4 in
Width (In.)
7 in
Length (In.)
4 3/4 in
Overall Depth
1 3/4 in
Details
Item
Three Gang Box Fitting
Type
Cord and Cable Management
Color
Ivory
Raceway Type
Non Metallic
For Use With
400 2300 Raceways, 800 2300 Raceways
Material
PVC
Material of Construction
Non-Metallic
Number of Channels
2
Standards
Complies with Flammability Requirements of UL-5A, File E90377 Guide RJYT, File E90378 Guide RJTX, Meets Article 388 of NEC, Meets Section 12-2600 of CEC, RoHS, UL Listed for up to 600V
Number of Gangs
3
Voltage
600.0 V
Features
Accepts Industry Standard Faceplates for Switch and Communication Devices, For Deeper Switches and Devices
Series
2300
Application Sector
Residential/Commercial
Standard
cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
Special Features
Accommodates communication and/or power wiring. Durable, textured PVC ivory or white finish. Single- and dual-compartment low profile design. Adhesive backing for low voltage (under 50V)applications.
Product Environmental Profile
Yes
Product Line
Wiremold
cULus Listed
Yes
Description
Three Gang Box Fitting, Series 2300, Material of Construction Non-Metallic, Number of Channels 2, Color Ivory, Length (In.) 4 3/4 in, Width (In.) 7 in, For Use With 2300 Raceways, 400 2300 Raceways, 800 2300 Raceways, Features Accepts Industry Standard Faceplates for Switch and Communication Devices, For Deeper Switches and Devices
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.