Zoro Homepage

Three Gang Extensn Adapter Fitting, Ivory

  • Mfr # V5751-3

  • Zoro # G0554690


product price: $57.89
/ea

Key Features

Type
Cord and Cable Management
Color
Ivory
Raceway Type
Steel
For Use With
500 and 700 Series Raceway
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V5751-3
Zoro #
G0554690
UPC #
786776070613
Country of Origin
United States

Dimensions

Length
4 3/4 in
Overall Width
6 1/2 in
Raceway Height
3/4 in
For Raceway Width
3/4 in
For Raceway Width x Height
3/4 in x 21/32 in
Raceway Width
3/4 in
Overall Length
4 3/4 in
For Raceway Height
3/4 in
Overall Height
1 in

Details

Item
Flush Three Gang Extension Adapter Fitting
Type
Cord and Cable Management
Color
Ivory
Raceway Type
Steel
For Use With
500 and 700 Series Raceway
Material
Steel
Number of Channels
1
Standards
ADA Compliant, cULus Listed, UL Listed, UL5
Material of Construction
Steel
Voltage
600.0 V
Number of Gangs
3
Features
For Extensions From Existing Flush Switch and Receptacle Boxes, Three-Gang: 4-5/8 in L x 6-1/2 in W
Series
500, 700
Compatible with Product Type
500 Raceways, 700 Raceways
Special Features
Low-profile, unobtrusive appearance. Blends with any décor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions.
Application Sector
Residential/Commercial
Standard
cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
Product Environmental Profile
Yes
Product Line
Wiremold
cULus Listed
Yes

Description

Flush Three Gang Extension Adapter Fitting, Series 500, 700, For Raceway Height 3/4 in, For Raceway Width 3/4 in, For Raceway Width x Height 3/4 in x 21/32 in, Material Steel, Color Ivory, Number of Channels 1, Compatible with Product Type 500 Raceways, 700 Raceways, Features For Extensions From Existing Flush Switch and Receptacle Boxes, Three-Gang: 4-5/8 in L x 6-1/2 in W, Number of Gangs 3, Overall Height 1 in, Overall Length 4 3/4 in, Overall Width 6 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.