
Toggle Switch Cover Plate, Gray, Aluminum
Mfr # ALA-N
Zoro # G0555180
product price: $22.59
/eaKey Features
Type
Cord and Cable Management
Raceway Type
Aluminum
Color
Gray
For Use With
ALA3800 Raceways
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALA-N
Zoro #
G0555180
UPC #
786776523843
Country of Origin
Mexico
Details
Item
Toggle Switch Cover Plate
Type
Cord and Cable Management
Raceway Type
Aluminum
Color
Gray
For Use With
ALA3800 Raceways
Material
Aluminum
Number of Channels
2
Material of Construction
Aluminum
Standards
File E41751 Guide RJPR, Meets Article 386 of NEC and Meets Section 12-600 of CEC, RoHS, UL and cUL Listed File E4376 Guide RJBT
Function
Mounts Toggle Switch In Line
Voltage
600.0 V
Mounting
Surface
Features
Fittings have Removable Covers, Low Profile, Scuffcoat Finish
Special Features
Durable, architectural clear anodized finish. Wipesclean and resists corrosion. Custom colors availableupon request.
Standard
cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Raceway & Fittings: Meets Article 386 of NEC. Multioutlet Assemblies: Meets Article 380 of NEC.
Application Sector
Commercial
Product Environmental Profile
Yes
cULus Listed
Yes
Product Line
Wiremold
Description
Toggle Switch Cover Plate, Material of Construction Aluminum, Number of Channels 2, Color Gray, For Use With ALA3800 Raceways, Features Fittings have Removable Covers, Low Profile, Scuffcoat Finish, Function Mounts Toggle Switch In Line, Mounting Surface, Standards File E41751 Guide RJPR, Meets Article 386 of NEC and Meets Section 12-600 of CEC, RoHS, UL and cUL Listed File E4376 Guide RJBT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.