Under Carpet Power
- Mfr # FX-XP-TR2-DG
- Zoro # G523924361
product price:Â
$
59.49
/ea
Key Features
Color
Dark Gray
Features
Hides Openings in Walls or Furniture
Material
Plastic
Mounting Style
Tape or Screw Down
Overall Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FX-XP-TR2-DG
- Zoro #
- G523924361
- UPC #
- 00810056053185
- Country of Origin
- China
Dimensions
- Overall Width
- 1 in
- Overall Height
- 2 in
- Overall Depth
- 6 1/4 in
- Overall Length
- 6 1/4 in
- Wire Rope Length
- 6 1/4 in
- Length
- 6 1/4 in
- Fits Chest Size
- Hides Openings in Walls or Furniture
Details
- Item
- Under Carpet Power
- Color
- Dark Gray
- Features
- Hides Openings in Walls or Furniture
- Material
- Plastic
- Mounting Style
- Tape or Screw Down
- Standards
- ADA
- Compatible with Product Type
- Double Channel Raceway
- Number of Channels
- 2
- Series
- Express
- Number of Gangs
- 0
- Shell Material
- Plastic
- Wire Color
- Dark Gray
Description
Under Carpet Power, Series Express, Material Plastic, Color Dark Gray, Number of Channels 2, Mounting Style Tape or Screw Down, Compatible with Product Type Double Channel Raceway, Features Hides Openings in Walls or Furniture, Number of Gangs 0, Overall Depth 6 1/4 in, Overall Height 2 in, Overall Length 6 1/4 in, Overall Width 1 in, Standards ADA
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.