Under Carpet Power
- Mfr # FX-XP-AV-DG
- Zoro # G623946126
product price:Â
$
270.99
/ea
Free Shipping & Returns
Key Features
Features
Customizable AV Device, Holds Any Standard Double-Gang Faceplate, Ideal for Conference and Meeting Rooms
Overall Depth
5 3/8 in
Mounting
Channel Grommet
Cover Type
Snap-On
For Raceway Width
4 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FX-XP-AV-DG
- Zoro #
- G623946126
- UPC #
- 00810056053130
- Country of Origin
- United States
Dimensions
- Overall Depth
- 5 3/8 in
- For Raceway Width
- 4 3/4 in
- Width (In.)
- 5 3/8 in
- Length (In.)
- 5 3/8 in
- Height (In.)
- 3 1/2 in
- Fits Chest Size
- Customizable AV Device, Holds Any Standard Double-Gang Faceplate, Ideal for Conference and Meeting Rooms
Details
- Item
- Under Carpet Power
- Features
- Customizable AV Device, Holds Any Standard Double-Gang Faceplate, Ideal for Conference and Meeting Rooms
- Mounting
- Channel Grommet
- Cover Type
- Snap-On
- For Use With
- 2400D Series Raceway Transition, 4000 Raceway
- Number of Gangs
- 2
- Series
- Express
- Color
- Dark Gray
- Material of Construction
- Steel
- Wire Color
- Dark Gray
- Compatible Product Type
- 2400D Series Raceway Transition, 4000 Raceway
Description
Under Carpet Power, Series Express, Material of Construction Steel, Cover Type Snap-On, Color Dark Gray, Height (In.) 3 1/2 in, Length (In.) 5 3/8 in, Width (In.) 5 3/8 in, For Use With 2400D Series Raceway Transition, 4000 Raceway, Features Customizable AV Device, Holds Any Standard Double-Gang Faceplate, Ideal for Conference and Meeting Rooms, Mounting Channel Grommet, Standards Not Applicable, For Raceway Width 4 3/4 in, Number of Gangs 2, Overall Depth 5 3/8 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.