Shop WIREMOLD
See all product information
Create Account
Under Carpet Power
- Mfr # XPU90
- Zoro # G123945902
product price:Â
$
315.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum, Plastic
Features
Connects Datatracs at a 90 Degree Angle, Sits Next to Powertrac
Series
Express
Number of Gangs
0
Overall Length
23 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XPU90
- Zoro #
- G123945902
- UPC #
- 00810056053086
- Country of Origin
- United States
- Item
- Under Carpet Power
- Material
- Aluminum, Plastic
- Features
- Connects Datatracs at a 90 Degree Angle, Sits Next to Powertrac
- Series
- Express
- Number of Gangs
- 0
- Standards
- ADA
- Mounting Style
- Tape or Screw Down
- Color
- Dark Gray
- Shell Material
- Aluminum, Plastic
- Wire Color
- Dark Gray
- Traction Material
- Aluminum, Plastic
Dimensions
- Overall Length
- 23 1/4 in
- Overall Height
- 2 1/2 in
- Overall Width
- 7 1/4 in
- Overall Depth
- 23 1/4 in
- Wire Rope Length
- 23 1/4 in
- Length
- 23 1/4 in
- Fits Chest Size
- Connects Datatracs at a 90 Degree Angle, Sits Next to Powertrac
Description
Under Carpet Power, Series Express, Material Aluminum, Plastic, Color Dark Gray, Mounting Style Tape or Screw Down, Features Connects Datatracs at a 90 Degree Angle, Sits Next to Powertrac, Number of Gangs 0, Overall Depth 23 1/4 in, Overall Height 2 1/2 in, Overall Length 23 1/4 in, Overall Width 7 1/4 in, Standards ADA
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.