Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Wiretrak Wire Trak Corner Duct Wall Cable Raceway - 5' Long - Paintable White PVC - 2-3/16" Radius WC1150

Wire Trak Corner Duct Wall Cable Raceway - 5' Long - Paintable White PVC - 2-3/16" Radius (Discontinued)

  • Mfr # WC1150
  • Zoro # G303551381
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC1150
Zoro #
G303551381
UPC #
-
Country of Origin
United States

Dimensions

Length
5'
Width
2-3/16"
Height
0.813 Inch

Details

Item
Cable Raceway
Color
White
Material
PVC plastic
Series
1150
Flammability Rating
UL VO-94 Approved
Pack Quantity
5

Description

Kable Kontrol’s Corner Duct Cable Raceway is the ideal solution for cable bundling and wire management, while also ensuring easy access for re-work and maintenance. This self-adhesive wall wire cover allows you to seamlessly hide your cables without drilling holes in the wall. Wall cord covers are an affordable, functional, and attractive answer for wire enclosure applications in commercial, industrial, and residential surroundings. With various wall wire covers to choose from, the wall cord cover allows for your wire management system to be completely customizable. The PVC plastic used is paintable which gives you the opportunity to install the wall cord cable raceways and paint over them with any wall color of your choice for a professional finish. The wire concealer has a snap-on cover lid making it easy to route your wires. The wire raceway comes with a strong self-adhesive backing for easy installation on wall corners. Simply clean the surface, peel the wrapping, and apply the wall wire cover. These wire concealers are commonly used for hiding messy cables such as: fiber optics, cable management, home theatres, entertainment systems, data cables, PC peripherals, telecom, medical devices, and appliances. Solve all of your cable management needs, keep your electronic equipment in order, and workplaces free of messes with this wall cable cover.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.