
Wallplates and Accessories Raceway Box, 4.54'' x 4.64'' x 1.75'', Ivory, Steel, 2-Gang, Device Box
Mfr # HBL20482IV
Zoro # G115708942
product price:Â $48.29
/eaKey Features
Number of Gangs
2-Gang
Material
Steel
Overall Width
4.600 in
Color
Ivory
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HBL20482IV
Zoro #
G115708942
UPC #
-
Country of Origin
China
Dimensions
Overall Width
4.600 in
Details
Number of Gangs
2-Gang
Material
Steel
Color
Ivory
Description
4.54'' x 4.64'' x 1.75'', Ivory, Steel, 2-Gang, Device Box for HBL2000/HBL2000A Raceway
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.