80224 Long Neck Crimp Cap Nylon Connector 22 -14 Gauges
- Mfr # W48-80224
- Zoro # G604042359
product price:Â
$
35.25
/ea
Key Features
Type
Crimp
Maximum Wire Size
14 AWG
Minimum Wire Size
22 AWG
Insulation Material
Nylon
Maximum Voltage
600V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W48-80224
- Zoro #
- G604042359
- UPC #
- 10054802246
- Country of Origin
- China
- Item
- Crimp Wire Connector
- Type
- Crimp
- Insulation Material
- Nylon
- Maximum Voltage
- 600V
- Maximum Operating Temperature
- 105 Degrees C
- Termination Style
- Crimp
Dimensions
- Maximum Wire Size
- 14 AWG
- Minimum Wire Size
- 22 AWG
Description
Features
- Type - Long neck crimp cap nylon connector
- Gauge wire - 22 to 14 gauge
- Quantity - Case of 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.