Zoro Homepage

ALL-PURPOSE TRAY, 25X15X.75IN

  • Mfr # PAK432

  • Zoro # G416222383


product price: $21.35
/ea

Key Features

Width
15 in
Color
Black
Length
25 in
Includes
1 per box
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAK432
Zoro #
G416222383
UPC #
10054400985
Country of Origin
United States

Dimensions

Width
15 in
Length
25 in

Details

Color
Black
Includes
1 per box
Material
Plastic

Description

Protect floor area and contain overflow drips and leaks, including chemicals, using this heavy-duty polypropylene all-purpose tray with raised perimeter.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.