This item is Discontinued.

Wirthco Wirthco Engineering 32006 Funnel King Red Safety Polyethylene 6 qt Funnel with 60 Micron Filter Screen 32006

Wirthco Engineering 32006 Funnel King Red Safety Polyethylene 6 qt Funnel with 60 Micron Filter Screen (Discontinued)

  • Mfr # 32006
  • Zoro # G803991458
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32006
Zoro #
G803991458
UPC #
10054320061
Country of Origin
China

Description

Funnel King Red Safety Polyethylene 6 qt Funnel with 60 Micron Filter Screen

Red Safety Funnel is constructed of durable polyethylene for long use. Features a 60 micron filter screen to help remove unwanted particles. Top Inner Dia: 8-1/4", Spout Outter Dia: 1-5/16", Spout Length: 1-5/8", Overall Height: 10-1/2". 6 quart capacity.

Specifications
  • Capacity: 6 Quart
  • Color Finish: Red
  • Spout O.D. Inches: 1-5/16
  • Spout Length Inches: 1-1/2
  • Diamete Inches: 8-1/4
  • Height Inches: 10-1/2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.