Zoro Homepage

ALL-AMERICAN 15.5 Qt. Pressure Cooker/Canner

  • Mfr # 915

  • Zoro # G515835590


product price: $437.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
915
Zoro #
G515835590
UPC #
89149009150
Country of Origin
China

Description

Only All-American Pressure Cookers/Canner feature an exclusive precision machined metal-to-metal sealing system. Positive action clamping locks align the cover to the base forming a steam-tight seal. At the same time this metal-to-metal seal automatically permits venting under unusual pressure conditions providing an extra margin of safety over conventional rubber or composition gasket cookers. Crafted of the finest hand cast aluminum Stay-cool bakelite top handle Geared steam gauge Pressure regulator weight with settings of 5 psi 10 psi and 15 psi Smooth easy to clean satin finish Exclusive metal-to-metal seal - no gaskets to crack burn replace or clean Double thickness edges for additional protection on points of heaviest wear Automatic overpressure release 1 Jar Rack to stack two levels of jars inside canner. Not suitable for glass/flat top ranges and are for home use only. MADE IN USA Specifications: Liquid Capacity - 15 1/2 Qts 14.1 L 10 Pint Jars 7 Quart Jars Inside diameter - 12 1/4 inches Overall Height - 12 1/4 inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.