
Bellissima Cabinet Pull, 96mm 3-3/4in Center to Center, Satin Nickel with Pink Crystals (Discontinued)
- Mfr # 411196SN-P
- Zoro # G008790931
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
411196SN-P
Zoro #
G008790931
UPC #
841979100557
Country of Origin
India
Dimensions
Length
4.63 in.
Width
0.66 in.
Details
Finish
Satin Nickel
Material
Zinc Alloy
Item
Cabinet Pull
Description
This beautiful pull comes in a wide variety of different finishes and crystal colors, making it a very versatile pull. The bellissima pull would go great on many different types of furniture, as well as in a closet, dry bar, or even the kitchen.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.