Shop All Cabinet Knobs
Wisdom Stone
Corba Cabinet Knob, 7/10 in dia., Black
Mfr # 4229B
Zoro # G708790613
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Alloy
- Finish Black
Product Information
- Brand Wisdom Stone
- MFR # 4229B
- Zoro # G708790613
- UPC # 841979104906
- Country of Origin India
- Category Cabinet Knobs
Details
Description
Though smaller than most, the Corba Knob is substantial in weight and feel. This knob is simple and contemporary, yet goes well with many interior designs. The shape of the knob allows for a natural feel during use and is designed to the shape of the hand.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual Hydraulic 3130 Series Concealed Closers Door Closer Heavy Duty Interior, Aluminum (3131-STD RH AL)
- ZORO SELECT Automatic Door Holder, Brass, Ivory, Wall (1XNK9)
- S & W Furniture Glides, Screw-In, Rd, 1-1/8", PK4 (SW-5T21)
- ILCO Ilco: Key Blanks, 1137S CHICAGO (DL 137 T 137 (ILCO-1137S)
- WISDOM STONE Isabel Cabinet Knob, 1-1/4 in dia., Oil Rubbed Bronze with Clear Crystals (4211ORB-C)
- WISDOM STONE Carraway Cabinet Knob, 1-5/16in, Polished Gold (4204GP)
- WISDOM STONE Corba Cabinet Knob, 7/10 in dia., Polished Chrome (4229CH)
- BLUM Blum B20K1301 61-112 Aventos HK-XS Power Factor Stay Lift System (B20K1301)
- EMTEK Satin Nickel Knob 86457US15 (86457US15)
- JEFFREY ALEXANDER 1-1/4" Overall Length Satin Nickel Square Renzo Cabinet Knob (141SN)
- RICHELIEU HARDWARE 1 3/16 in (30 mm) Brass Traditional Brass Cabinet Knob (BP04330130)
- Wisdom Stone Cabinet Knobs