This item is Discontinued.

Wisdom Stone Corba Cabinet Pull, 96mm 3 3/4in Center to Center, Black 412996B

Corba Cabinet Pull, 96mm 3 3/4in Center to Center, Black (Discontinued)

  • Mfr # 412996B
  • Zoro # G408790883
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
412996B
Zoro #
G408790883
UPC #
841979106238
Country of Origin
India

Dimensions

Length
5.42 in.
Width
0.59 in.

Details

Finish
Black
Material
Zinc Alloy
Item
Cabinet Pull

Description

The Corba Pull is a simple bar pull design that pairs well with many styles, yet has added design features that catch the eye. The long, sleek pull starts thin in the middle and gradually thickens to the end point. The ends are a beautiful angled oval that follows the flow of the piece well.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.